text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Zinc Plated Black Passivated, 140 HV M16


Article number
Diameter
Class 140 HV
For nom. size 16
Material Steel
Surface treatment Zinc plated black passivated
Packed per 100
Full Box only

Specifications

Diameter M16
Class 140 HV
For nom. size 16
Material Steel
Surface treatment Zinc plated black passivated

Dimensions

d1 17
d2 30
h 3

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a zinc plated black passivated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

NEN 2269-A
DIN 125-1A
ISO 7089

Article numbers

Article number 38143.160.001
EAN 8715492086341
UBB 950356614202
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.