text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Stainless steel A8 (1.4529) M6

  1. ART NR 53420.060.001
  2. EAN 8715492004741
  3. UBB 500695137736
  4. UNSPSC 31161807

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M6
Material Stainless steel
Material technical A8 (1.4529)
ISO 7089
DIN 125-1A
  1. Select other sizes

Specifications

d1 6.4
d2 12
h 1.6