text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Stainless steel A8 (1.4529) M27

  1. ART NR 53420.270.001
  2. EAN 8715492004819
  3. UBB 500695138494
  4. UNSPSC 31161807

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M27
Material Stainless steel
Material technical A8 (1.4529)
DIN 125-1A
ISO 7089
  1. Select other sizes

Specifications

d1 28
d2 50
h 4