text.skipToContent text.skipToNavigation

Plain washer, chamfered ISO 7090 Stainless steel A2 200 HV M24

  1. ART NR 51427.240.001
  2. EAN 8717077008182
  3. UBB 500634424419
  4. UNSPSC 31161800

Price per 
-


Package: 50
Full Box only
For nom. size M24
Class 200 HV
Material Stainless steel
Material technical A2
ISO 7090
  1. Select other sizes

Specifications

d1 25
d2 44
h 4
  1. Download CAD model