text.skipToContent text.skipToNavigation

Plain washer, chamfered ISO 7090 Stainless steel A2 200 HV M22

  1. ART NR 51427.220.001
  2. EAN 8717077008175
  3. UBB 500634424336
  4. UNSPSC 31161800

Price per 
-


Package: 50
Full Box only
For nom. size M22
Class 200 HV
Material Stainless steel
Material technical A2
ISO 7090
  1. Select other sizes

Specifications

d1 23
d2 39
h 3
  1. Download CAD model