text.skipToContent text.skipToNavigation

PB SCREWDR PZ PB 192.1-80

  1. ART NR P0073.001.080
  2. EAN 7610733001675
  3. UBB 417124500758
  4. UNSPSC 27111701
  5. Manufacturer article nr  PB 192.1-80

Price per 
-


Package: 1

Screwdrivers for Pozidriv screws, tip according to DIN ISO 8764-1 Main sizes printed in bold-faced letters

Blade length (mm) 80
Diameter (mm) 5
No. Pozidriv (Z) 1
Total length (mm) 175
Screw type Pozidrive
Info
  • Point according to DIN 5260/ISO 8764.
  • With standard handle.