text.skipToContent text.skipToNavigation

PB SCREWDR PZ PB 192.1-130

  1. ART NR P0073.001.130
  2. EAN 7610733001682
  3. UBB 417124500832
  4. UNSPSC 27111701
  5. Manufacturer article nr  PB 192.1-130

Price per 
-


Package: 1

Screwdrivers for Pozidriv screws, tip according to DIN ISO 8764-1 Main sizes printed in bold-faced letters

Blade length (mm) 130
Diameter (mm) 5
No. Pozidriv (Z) 1
Total length (mm) 225
Screw type Pozidrive
Info
  • Point according to DIN 5260/ISO 8764.
  • With standard handle.