text.skipToContent text.skipToNavigation

PB SCREWDR PH PB 190.2-150/6

  1. ART NR P0063.002.156
  2. EAN 7610733001576
  3. UBB 417124401676
  4. UNSPSC 27111701
  5. Manufacturer article nr  PB 190.2-150/6

Price per 
-


Package: 1

Screwdrivers for Phillips screws, tip according to DIN ISO 8764-1 Main sizes printed in bold-faced letters

Blade length (mm) 150
Diameter (mm) 6
No. cross recess 2
Total length (mm) 255
Screw type Phillips
Info
  • Point according to DIN 5260/ISO 8764.
  • With standard handle.