text.skipToContent text.skipToNavigation

PB SCREWDR PH 190 PB 190.3-150 PL

  1. ART NR P0063.113.150
  2. EAN 7610733226580
  3. UBB 500617626675
  4. UNSPSC 27111701
  5. Manufacturer article nr  PB 190.3-150 PL

Screwdriver with Classic handle, boreholes at the tip of the handle with coloured Inserts for marking Inserts in 6 different colours

Blade length (mm) 150
Diameter (mm) 8
No. cross recess 3
Total length (mm) 270
Screw type Phillips
Info
  • Point according to DIN 5260/ISO 8764.
  • With standard handle.