text.skipToContent text.skipToNavigation

Pan head screw for thermo plastics Stainless steel A2 4,0X16MM

  1. ART NR 51798.040.016
  2. EAN 8715494556903
  3. UBB 500634648660
  4. UNSPSC 31162400

Price per 
-


Package: 500
Full Box only
Diameter (mm) 4
Length (L) (mm) 16
Driving features Phillips
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Thread Forming thread for plastics
  1. Select other sizes

Specifications

dk 7.5
k 2.7
No. cross recess 2