text.skipToContent text.skipToNavigation

Pan head screw for thermo plastics Stainless steel A2 3,5X16MM

  1. ART NR 51798.035.016
  2. EAN 8715494556569
  3. UBB 500634599574
  4. UNSPSC 31162400

Price per 
-


Package: 500
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 16
Driving features Phillips
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Thread Forming thread for plastics
  1. Select other sizes

Specifications

dk 6.5
k 2.55
No. cross recess 2