text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Christ Autowasinstallaties B.V. - 8821291647118
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Crimping pliers
Crimping pliers
K1175.309.190
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Change invoice address
Create account
KNIP CRIMP LEVER PLIERS 9753-09-190MMSB
Add to catalogue
Not available anymore
Previous
Next
Article number
K1175.309.190
Suitable for
Cable end sleeves
Length
190
Construction/operation
Mechanical
With locking device (for mechanical tools)
Yes
Cross section
0.08 - 16
View all specifications
Specifications & standards
Downloads
Specifications
Suitable for
Cable end sleeves
Length
190
Construction/operation
Mechanical
With locking device (for mechanical tools)
Yes
Cross section
0.08 - 16
Download as PDF
Print
Description
For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. Self-adjusting adaptation to the desired end sleeve (ferrule) size: no wrong crimps caused by using the wrong die. Fits all twin- ferrules within the application range. Front loading of the end sleeves (ferrules) into the tool. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Crimping pressure has been set precisely (calibrated) in the factory, re-adjustable. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. High operation comfort thanks to handy shape and low weight. Chrome vanadium electric steel in special quality, oil-hardened. Crimping from 0.08 - 10.0 and 16.0 mm² in one profile. With selector lever for setting the crimping area either to 0.08 - 10 mm² or 16 mm².
Article numbers
Article number
K1175.309.190
EAN
4003773044758
UBB
500504368852
UNSPSC
27112147
Manufacturer article nr
97 53 09 SB
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering