text.skipToContent text.skipToNavigation

NORD-LOCK Vibration proof X-series wedge-locking spring washer, with enlarged outer diameter Steel Delta Protekt® X-serie M8

  1. ART NR 37983.080.016
  2. EAN 7330948005649
  3. UBB 500616923776
  4. UNSPSC 31161817
  5. Manufacturer article nr  2374

Price per 
-


Package: 200
Full Box only

Utilizing a unique multifunctional design, Nord-Lock X-series washers offer the highest security against both spontaneous bolt loosening and slackening. Combining Nord-Lock’s unrivaled wedge-effect solution (to prevent spontaneous loosening) with an exceptional spring effect (to compensate for loss of preload due to slackening), Nord-Lock X-series washers give you a total security option for those situations in which there can be no compromise.

d2 16,6
For nom. size M8
Extra info X-serie
Material Steel
Surface treatment Delta Protekt®
  1. Select other sizes

Specifications

d1 8.4
d2 16,6
s (Set) Del pro 2.3