text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

NORD-LOCK Vibration proof X-series wedge-locking spring washer, with enlarged outer diameter Steel Delta Protekt® X-serie M10

  1. ART NR 37983.100.021
  2. EAN 7330948005830
  3. UBB 500616923859
  4. UNSPSC 31161817
  5. Manufacturer article nr  2621

Price per 
-


Package: 200
Full Box only

Utilizing a unique multifunctional design, Nord-Lock X-series washers offer the highest security against both spontaneous bolt loosening and slackening. Combining Nord-Lock’s unrivaled wedge-effect solution (to prevent spontaneous loosening) with an exceptional spring effect (to compensate for loss of preload due to slackening), Nord-Lock X-series washers give you a total security option for those situations in which there can be no compromise.

d2 21
For nom. size M10
Extra info X-serie
Material Steel
Surface treatment Delta Protekt®
  1. Select other sizes

Specifications

d1 10.5
d2 21
s (Set) Del pro 3.5