text.skipToContent text.skipToNavigation

NORD-LOCK Vibration proof wedge-locking washer Steel Delta Protekt® M3,5

Article number
Diameter
For nom. size 3.5
Material Steel
Surface treatment Delta Protekt®

Specifications

Diameter M3.5
For nom. size 3.5
Material Steel
Surface treatment Delta Protekt®

Dimensions

d1 3.9
d2 7.6
s (Set) Del pro 1.8
s (Set) A4 2.2
s (Set) 254 SMO 2.2

Article numbers

Article number 37980.035.001
EAN 7330948063731
UBB 500627767402
UNSPSC 31161807
Manufacturer article nr  1207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.