text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

NORD-LOCK Vibration proof wedge-locking washer Steel Delta Protekt® M24

  1. ART NR 37980.240.001
  2. EAN 7330948019288
  3. UBB 500505689686
  4. UNSPSC 31161807
  5. Manufacturer article nr  NL-24-DP

Price per 
-


Package: 100
Full Box only

Nord-Lock wedge-locking products are recognized around the world for their ability to secure bolted joints exposed to severe vibration and dynamic loads. The system cannot loosen unintentionally as it creates a wedge underneath the bolt head/nut. An ideal solution for bolted joints where failure is not an option.

For nom. size M24
Material Steel
Surface treatment Delta Protekt®
  1. Select other sizes

Specifications

d1 25.3
d2 39
s (Set) Del pro 3.4
s (Set) A4 3.2
s (Set) 254 SMO 3.2