text.skipToContent text.skipToNavigation

Milwaukee Cable bit 24X600MM

  1. ART NR 3L581377
  2. EAN 4002395363278
  3. UBB 500513557388
  4. UNSPSC 23241639
  5. Manufacturer article nr  4932399677

Price per 
-


Package: 1

Manufactured from HSS steel for increased lifetime. Suitable for drilling through holes in wood, plasterboard and metal channel. Manufactured according to DIN 7490 and conforming to the German Employer´s Liability Insurance Association in terms of safety requirements for the building trade. The body of the drill bit is attached to the cylindrical shank by means of a thread, therefore eliminating the risk of breakage and guaranteeing absolute concentricity. The small twist angle and enlarged flutes ensure rapid and clog-free chip removal. Made in Germany.

Useful length 500 , 500 , 500 , 500 , 500 , 500 , 500 , 500 , 500 , 500 , 500
Total length (mm) 600 , 600 , 600 , 600 , 600 , 600 , 600 , 600 , 600 , 600 , 600
Shank type 11mm Round Shank