text.skipToContent text.skipToNavigation

Metabo Sanding belt 75X533MM P40

Article number 5R622078
Length (L) (mm)
Content (pcs) 10
Grits P 40
Width (mm) 75

Specifications

Length (L) (mm) 533
Content (pcs) 10
Grits P 40
Width (mm) 75

Description

High-quality sanding paper with high coarseness and high removal of material, For veneers, solid wood, polyester, steel and stainless steel sheets, non-ferrous metals, light alloys, For sanding veneered cabinet fronts and sides, sanding furniture covered with liners with hot-melt type adhesive edges, sanding-based repair work, and deburring cut sheet metal etc.

Article numbers

Article number 5R622078
EAN 4007430160461
UBB 500662694867
UNSPSC 31191500