text.skipToContent text.skipToNavigation

Metabo Sanding belt 13X457MM P80

  1. ART NR 4J276074
  2. EAN 4007430195234
  3. UBB 500662696680
  4. UNSPSC 31191500
  5. Manufacturer article nr  626362000

Price per 
-


Package: 1

For all metal uses, particularly suited to the processing of rust-free steel/stainless steel. Grinding material with cotton base., Extremely high material removal with extremely high tool life thanks to the self-sharpening ceramic grain. Even grinding and best results., For pre-polishing and fine polishing, for example, of contours, profiles, etc., Recommended circumferential speed: 15-25 m/s for stainless steel, Recommended circumferential speed: 20-30 m/s for NF metals, Recommended circumferential speed: 5-10 m/s for high temperature Ni-/ Co- alloys

For all metal uses, particularly suited to the processing of rust-free steel/stainless steel. Grinding material with cotton base. Extremely high cutting output with extremely high tool life thanks to the self-sharpening ceramic grain. Even grinding and best results. For pre-polishing and fine polishing, for example, of contours, profiles, etc. Recommended circumferential speed: 15-25 m/s for stainless steel␍ Recommended circumferential speed: 20-30 m/s for NF metals␍ Recommended circumferential speed: 5-10 m/s for high temperature Ni-/ Co- alloys

Width (mm) 13
Content (pcs) 10
Grits P 80
Length (L) (mm) 457