text.skipToContent text.skipToNavigation

Metabo Flexiamant super 150X3,0X22,23 TF41

  1. ART NR 3J105970
  2. EAN 4007430403346
  3. UBB 500662388460
  4. UNSPSC 31191500
  5. Manufacturer article nr  616753000

Price per 
-


Package: 1

Universal disc with open structure for processing non-ferrous metals such as aluminium, copper, brass, bronze …, Hardness: soft, High cutting output with good tool life, Maximum working speed 80 m/s, Attention: Good extraction is obligatory in closed rooms, as highly concentrated aluminium dust can lead to explosions!

Universal disc with open structure for processing non-ferrous metals such as aluminium, copper, brass, bronze … Hardness: soft High cutting output with good tool life Maximum working speed 80 m/s Attention: Good extraction is obligatory in closed rooms, as highly concentrated aluminium dust can lead to explosions!

Arbor size (mm) 22.2
Content (pcs) 25
Material grade A 30-O
Diameter (mm) 150
Max RPM 10200 rpm