text.skipToContent text.skipToNavigation

Metabo Flexiamant super 125X6,0X22,23 SF27

  1. ART NR 2I102272
  2. EAN 4007430403308
  3. UBB 500662264299
  4. UNSPSC 31191500
  5. Manufacturer article nr  616749000

Price per 
-


Package: 1

Special disc with open structure for high cutting output and good tool life, Hardness: soft, Best suited for processing lubricating materials such as aluminium, bronze, copper, brass, Maximum working speed 80 m/s, Attention: Good extraction is obligatory in closed rooms, as highly concentrated aluminium dust can lead to explosions!

Special disc with open structure for high cutting output and good tool life Hardness: soft Best suited for processing lubricating materials such as aluminium, bronze, copper, brass Maximum working speed 80 m/s Attention: Good extraction is obligatory in closed rooms, as highly concentrated aluminium dust can lead to explosions!

Arbor size (mm) 22.2
Content (pcs) 25
Material grade A 36-M
Diameter (mm) 125
Max RPM 12200 rpm