text.skipToContent text.skipToNavigation

Metabo Flexiamant super 125X6,0X22,23 SF27

  1. Art nr 0F604306
  2. EAN 4007430403261
  3. UBB 500662264455
  4. UNSPSC 31191500
  5. Manufacturer article nr  616747000

Special disc for processing stainless steels, Low in iron and sulphur 0.1%, Hardness: soft, Very good cutting output with good tool life, Maximum working speed 80 m/s

Special disc for processing stainless steels Low in iron and sulphur 0.1% Hardness: soft Very good cutting output with good tool life Maximum working speed 80 m/s

Arbor size (mm) 22.2
Content (pcs) 25
Material grade A 36-O
Diameter (mm) 125
Thickness disk (mm) 6
Max RPM 12200 rpm