text.skipToContent text.skipToNavigation

Metabo Fleece compact disc 150X6X25,4MM

  1. Art nr 4H781943
  2. EAN 4007430195449
  3. UBB 500662833218
  4. UNSPSC 31191500
  5. Manufacturer article nr  626401000

Made from pressed fleece material, For cleaning and polishing surfaces, for smoothing weld seams; reduces the number of working stages required, For alloy and high-alloy steels, coloured and light metals, chrome and nickel steels, titanium, steels, The fleece compact disc can be shaped with the profiling file (626396000), Maximum working speed: 60 m/s, Maximum speed: 6,000 /min, Recommended speed: 3,000 /min

Made from pressed fleece material For cleaning and polishing surfaces, for smoothing weld seams reduces the number of working stages required For alloy and high-alloy steels, coloured and light metals, chrome and nickel steels, titanium, steels␍The fleece compact disc can be profiled with the profiling file (626396000) Maximum working speed: 60 m/s␍Maximum speed: 6,000 /min␍Recommended speed: 3,000 /min

Arbor size (mm) 25.4
Content (pcs) 1
Diameter (mm) 150
Thickness disk (mm) 6
Coarseness Very fine , Foarte fin , Bardzo drobne , Muy fino , Très fin , Velmi jemné , Zeer fijn , Nagyon finom , Muito fino , Veľmi jemný