text.skipToContent text.skipToNavigation

Machine screw truss slot UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated #6-32X3/4

  1. ART NR U24861.013.0075
  2. EAN 8712423001619
  3. UBB 500624960836
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #6
Length (L) (Inch - ft) 3/4
TPI 32
Driving features Slotted
Head shape Truss head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.321
H (max.) 0.086
J (max.) 0.048
T (max.) 0.05
Threads per inch 32