text.skipToContent text.skipToNavigation

Machine screw pan head UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #12-24X5/8

  1. ART NR U51122.021.0062
  2. UBB 500625008437
  3. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #12
Length (L) (Inch - ft) 5/8
TPI 24
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Thread direction Right
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.425
H (max.) 0.151
Driver size 3
Threads per inch 24