text.skipToContent text.skipToNavigation

Machine screw flat countersunk UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated 3/8-16X1.1/2

  1. ART NR U24670.037.0150
  2. EAN 8715492970381
  3. UBB 500624960349
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) 3/8
Length (L) (Inch - ft) 1.1/2
TPI 16
Driving features Phillips
Head shape Countersunk flat
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.717
H (max.) 0.23
Driver size 4
Threads per inch 16