text.skipToContent text.skipToNavigation

M12X180

  1. ART NR 80662FIS
  2. EAN 4006209806623
  3. UBB 500616780200
  4. UNSPSC 31162400
  5. Manufacturer article nr  80662

Price per 
-


Package: 1

Advantages - Complete fixing sets allow for quick and easy installation. - The universal plug UX can be used in all solid, hollow and board materials, thus offering a high level of flexibility. - Flanged nuts and collar sleeves made of high-strength nylon are resistant to ageing and chemicals, and guarantee a long-lasting fixing that will not damage the ceramics. - Cover caps with a high-quality chrome finish ensure the fixture remains visually attractive for a long period of time.

Functioning - The rimless UX is suitable for pre-positioned and push-through installation. - Screwing in the screw causes the UX to expand in the solid building material and to knot within the cavity. - Maximum load-bearing capacity is only achieved when the screw is screwed in so far that the spanner flat lies on the plug rim. - Tiles and plaster are not classed as load-bearing base materials.

Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.

Specifications