text.skipToContent text.skipToNavigation

Loctite 8001 Penetrating lubricant 400

  1. ART NR 1U427331
  2. EAN 5010266264622
  3. UBB 500645452185
  4. UNSPSC 12181600
  5. Manufacturer article nr  303130

Price per 
-


Package: 1

LOCTITE LB 8001 is a colourless, odourless, multi-purpose mineral oil aerosol spray that is formulated to penetrate inaccessible micro-systems such as valve seats, collars, chains, hinges and cutting blades in food processing equipment and sewing machines. It provides protection against friction and wear and good lubrication at all speeds within its operating temperature range of -20 to +120°C.

Formulated to penetrate micro-systems Safe for food, pharmaceutical and textile applications Colourless and odourless Mineral oil base Registered to NSF category H1 (Reg. No.:122[delete]

Color Transparent
Width (mm) 46
Content (ml) 400
Base component Polyurethanes
Food grade Yes
Length (L) (mm) 115
Type nr. 8001