text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Locking disc spring type VS Spring steel Zinc plated with thick Cr(III) passivation M6

  1. ART NR 36425.060.001
  2. EAN 8715494208468
  3. UBB 500505372119
  4. UNSPSC 31161811

Price per 
-


Package: 500
Full Box only
For nom. size M6
Material Spring steel
Surface treatment Zinc plated with thick Cr(III) passivation
Type no. VS
  1. Select other sizes

Specifications

d1 (H14) 6.4
d2 (h14) 10
h (max.) 1.4
s 0.9
  1. Download E-doc