text.skipToContent text.skipToNavigation

Lifting eye bolt with CE marking DIN 580 Stainless steel A2 forged M6


Article number
Diameter
Material Stainless steel
Material technical A2
Thread Metric thread
Info
  • If lifting eye bolts form part of lifting equipment, CE marking is necessary.
  • Lifting eye bolts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for lifting (such as for moving machines).forged
Packed per 10
Full Box only

Specifications

Diameter M6
Material Stainless steel
Material technical A2
Thread Metric thread
Info
  • If lifting eye bolts form part of lifting equipment, CE marking is necessary.
  • Lifting eye bolts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for lifting (such as for moving machines).forged

Dimensions

d-D M6
d1 20
d2 36
d3 20
e 6
h 36
L 13
P 1

Standards

DIN 580
NEN 1927
ISO 3266
BS 4278

Article numbers

Article number 51940.060.001
EAN 8715492315526
UBB 952351054343
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.