text.skipToContent text.skipToNavigation

Lifting eye bolt with CE marking DIN 580 Stainless steel A2 forged M30

  1. ART NR 51940.300.001
  2. EAN 8715492315618
  3. UBB 951351873009
  4. UNSPSC 31161610

Price per 
-


Package: 5
Full Box only
Diameter (d-D) M30
Info
  • If lifting eye bolts form part of lifting equipment, CE marking is necessary.
  • Lifting eye bolts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for lifting (such as for moving machines).
Extra info forged
Material Stainless steel
Material technical A2
Thread Metric thread
DIN 580
ISO 3266
BS 4278
  1. Select other sizes

Specifications

d1 65
d2 108
d3 60
e 22
h 109
L 45
P 3.50
  1. Download E-doc