text.skipToContent text.skipToNavigation

Knurled thumb screw thin type DIN 653 Steel Plain M4X25

  1. ART NR 16659.040.025
  2. EAN 8717077262188
  3. UBB 500649315586
  4. UNSPSC 31161500

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M4
Length (L) (mm) 25
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 653
  1. Select other sizes

Specifications

dk 16
e 3
Full thread if L ≤ 16
k 3.5
P 0.70
  1. Download CAD model