text.skipToContent text.skipToNavigation

Knurled thumb screw high type DIN 464 Free-cutting steel Plain M10X40

  1. ART NR 16649.100.040
  2. EAN 8717077276567
  3. UBB 500647868040
  4. UNSPSC 31161500

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M10
Length (L) (mm) 40
Material Free-cutting steel
Surface treatment Plain
Thread Metric thread
DIN 464
  1. Select other sizes

Specifications

b 30
dk 36
ds 20
Full thread if L ≤ 30
h 23
k 8
P 1.50
  1. Download CAD model