text.skipToContent text.skipToNavigation

Knipex Water pump plier 8711250 8711-250MM

  1. ART NR K1087.110.250
  2. EAN 4003773035473
  3. UBB 419102159730
  4. UNSPSC 27112101
  5. Manufacturer article nr  87 11 250

Price per 
-


Package: 1

All features of the KNIPEX Cobra® 87 01 250. Automatic adjustment at the touch of a button directly on the workpiece. The sheltered positioned spring ensures that the pliers close automatically once the push-button is activated (one-hand operation!).

Capacity (mm) 46
Total length (mm) 250
Type nr. 8711250
Vde No
Version (pliers & tweezers) Grey atramentized & with non-slip plastic coating
Info
  • Fast adjustment directly on the workpiece: fast and comfortable.
  • Gripping surfaces with special hardened teeth, teeth hardness approximately 61 HRc:
  • Low wear and secure gripping.
  • Chrome Vanadium electric steel, oil-hardened and tempered.
  • Finish 1 = Head polished. Handles plastic coated.
  • Finish 2 = Head polished. Handles with two-colour dual component sleeves.
  • Finish 3 = Plier chrome plated. Handles plastic coated.
  • Finish 5 = Plier chrome plated. Handles with two-colour dual component sleeves.
  • 87 19 180; 87 19 250:
  • Spare spring.
ISO 8976