text.skipToContent text.skipToNavigation

KNIP LED LIGHT MAGNETIC 0011V50


Article number K1092.001.150
Material Plastic
Lamp type LED not exchangeable
With light source Yes
Battery type Button cell
Number of batteries 2
With batteries Yes
Packed per 1

Specifications

Material Plastic
Lamp type LED not exchangeable
With light source Yes
Battery type Button cell
Number of batteries 2
With batteries Yes

Article numbers

Article number K1092.001.150
EAN 4003773075387
UBB 500614900610
UNSPSC 27110000
Manufacturer article nr  00 11 V50
Do not close this page. This message will disappear, when the page is fully loaded.