text.skipToContent text.skipToNavigation

KNIP COMB PLIERS 2 0201-180

  1. ART NR K1002.100.180
  2. EAN 4003773033134
  3. UBB 419102153204
  4. UNSPSC 27112139
  5. Manufacturer article nr  02 01 180

Price per 
-


Package: 1

35 % less effort required than with conventional combination pliers. Easier work due to optimised leverage. With cutting edges (hardness approx. 63 HRC) for soft and hard wire and piano wire. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. High-grade special tool steel, forged, oil-hardened.

Cutting capacity hard wire (mm) 2.5
Total length (mm) 180
Type nr. 0201180
Vde No
Version (pliers & tweezers) Black atramentized & plastic coated
Info
  • For heaviest duty, cutting edge hardeness approximately 64 HRc.
  • Chrome-Vanadium electric steel, oil-hardened and tempered.
  • Finish 1 = Head polished. Handles plastic coated.
  • Finish 2 = Head polished. Handles with two-colour dual component sleeves.
  • Finish 5 = Plier chrome plated. Handles with two-colour dual component sleeves.
  • Finish 6 = Plier chrome plated. Handles insulated with two-colour dual component sleeves 1000 V VDE-tested DIN EN/IEC 60900.
  • Finish 7 = Plier chrome plated. Handles dipped plastic insulated 1000 V VDE-tested DIN EN/IEC 60900.
ISO 5746