text.skipToContent text.skipToNavigation

KNIP ANGLE NOSE BATTERY PLIERS 8320-1IN

  1. ART NR K1083.020.254
  2. EAN 4003773014218
  3. UBB 240102218692
  4. UNSPSC 27111708
  5. Manufacturer article nr  83 20 010

Price per 
-


Package: 1

Swedish pattern. 45° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Chrome vanadium electric steel, forged, oil-hardened.

Capacity (mm) 42
Total length (mm) 320
Type nr. 8320010
Version (pliers & tweezers) Red powder-coated
Info
  • Swedish design.
  • 83 10: 90° curved jaws.
  • 83 20: 45° angled heads.
  • 83 30: Slim. S-shaped jaws, curved 45°.
  • Teeth machined against the direction of rotation.
  • Teeth extra induction hardened.
  • Double T-shaped handle.
  • Adjuster nut secured against loss.
  • Grips red powder coated, jaws clean ground.
  • Forged.
  • Chrome vanadium steel, oil-hardened and tempered.
DIN 5234