text.skipToContent text.skipToNavigation

Klingspor Cup disc 180X8,5X22,23

  1. ART NR 2D247782
  2. EAN 4014855218653
  3. UBB 500636791823
  4. UNSPSC 31191500
  5. Manufacturer article nr  325379

Price per 
-


Package: 1

Double row cup grinding wheel for machining concrete and abrasive materials - Efficient dust extraction - Aggressive grinding performance - Long service life

Application (metal) Concrete / Construction Site Material
Applicability Jastrych, Materiały budowlane
Arbor size (mm) 22.2
Diameter (mm) 180
No-load speed (1st gear/2nd gear) 8.500 1/min
Teething Standard gullet
Max working speed 80 m/s
Type DS 600 B
Version (abrasive) Laser welded