text.skipToContent text.skipToNavigation

KIPP Tension levers 20 degrees, external thread Stainless steel 1.4305/plastic M10X4,5X15

  1. ART NR 58017.100.015
  2. EAN 4059245075041
  3. UBB 500689450269
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0109.1101X15

Price per 
-


Package: 1
H1 4,5
L 15
X M10
Material Stainless steel/plastic
Material technical 1.4305
Thread Metric thread
Info Material: Steel parts in stainless steel, 1.4305, black plastic ball knob. Version: Steel parts bright. Ball knob polished.
  1. Select other sizes

Specifications

A 88
A2 15
D 16
D1 24
D2 25
D3 10
H 44.5
H2 37
H3 58.5
H4 49.5
H1 4,5
Number of teeth 22
X M10