text.skipToContent text.skipToNavigation

KIPP Indexing plungers without collar, with locknut Metric fine thread Steel 5.8, hardened pin Black oxide 10MM

  1. Art nr 58601.000.010
  2. EAN 4059245015818
  3. UBB 500689879525
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0343.2410

Price per 
-


Package: 4
Full Box only
D 10
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Steel grade 5.8. Mushroom knob black grey thermoplastic. Version: Indexing pin hardened, ground, black oxidized. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.
  1. Select other sizes

Specifications

D 10
D1 M20
D2 33
F1 = springiness beginning in N 15
F2 = springiness end in N 34
F x 30° 2.8
H 10
L1 40
L2 24
L 74
P 1.50
SW 30