text.skipToContent text.skipToNavigation

KIPP Indexing plungers without collar, with key ring Weldable steel 1.0403/5.8, hardened pin Black oxide 6MM

  1. Art nr 58704.000.006
  2. EAN 4059245017720
  3. UBB 500690027692
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0636.4206

Price per 
-


Package: 5
Full Box only
D 6
Class 5.8
Material Steel
Surface treatment Black Oxide
Info Material: Steel. Sleeve 1.0403 weldable. Indexing pin grade 5.8. Key ring 1.4310, bright. Version: Indexing pin hardened, ground, black oxidized. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. The key ring is also suitable for actuating the indexing plungers e.g. automatically (program-controlled) with the aid of a pneumatic cylinder or remote controlled with Bowden cables. To weld the indexing plungers we recommend inert gas shielded welding with TIG welding equipment.
  1. Select other sizes

Specifications

D 6
D1 14
D4 23
F1 = springiness beginning in N 6
F2 = springiness end in N 14
F x 30° 1.8
H 6
L1 28