text.skipToContent text.skipToNavigation

KIPP Indexing plungers without collar, high, with locknut Metric fine thread Stainless steel 1.4305, hardened pin 10MM

  1. Art nr 58609.000.010
  2. EAN 4059245015924
  3. UBB 500689884483
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0344.02410

Price per 
-


Package: 2
Full Box only
D 10
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic. Version: Indexing pin hardened, ground and bright. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.
  1. Select other sizes

Specifications

D 10
D1 M20
D2 33
F1 = springiness beginning in N 20
F2 = springiness end in N 34
F x 30° 2.8
H 10
L1 40
L2 30
L 80
P 1.5
SW 30