text.skipToContent text.skipToNavigation

KIPP Indexing plungers, short, non-lockout type, with locknut Stainless steel 1.4305, pin not hardened, plastic grip 8MM

  1. ART NR 58750.000.008
  2. EAN 4059245205417
  3. UBB 500690065395
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0748.12308160

Price per 
-


Package: 5
Full Box only
D 8
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob black grey thermoplastic. Version: Indexing pin not hardened, stainless steel parts bright. Note: This article is a cost-efficient alternative to the existing indexing plungers. It is suitable for applications which require less precision. The max. tightening torque should be observed when assembling.
  1. Select other sizes

Specifications

D 8
D1 M16
D2 33
F1 = springiness beginning in N 6
F2 = springiness end in N 13
F x 30° 2.3
H 8
L1 12
L2 10
L 54
SW1 19
SW2 24
Tightening torque (max.) (Nm) 20