text.skipToContent text.skipToNavigation

KIPP Indexing plungers, lockout type, without locknut Steel, plastic grip Zinc plated 4MM

  1. Art nr 58739.000.004
  2. EAN 4059245204830
  3. UBB 500690059521
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0747.03004060

Price per 
-


Package: 10
Full Box only
D 4
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info Material: Steel. Threaded sleeve 1.0718. Indexing pin 1.4305. Mushroom knob black grey thermoplastic. Version: Indexing pin not hardened. Threaded sleeve zinc plated, blue passivated. Indexing pin bright. Note: This article is a cost-efficient alternative to the existing indexing plungers. It is suitable for applications which require less precision. The max. tightening torque should be observed when assembling.
  1. Select other sizes

Specifications

D 4
D1 M6
D2 14
F1 = springiness beginning in N 6
F2 = springiness end in N 12
F x 30° 1
H 4
L1 15
L2 6
L3 13
L 36
SW1 6
Tightening torque (max.) (Nm) 2