text.skipToContent text.skipToNavigation

KIPP Indexing plungers, high, lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 10MM

  1. ART NR 58581.000.010
  2. EAN 4059245013371
  3. UBB 500689867801
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0339.03410

Price per 
-


Package: 1
D 10
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic. Version: Indexing pin hardened, ground and bright. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back..
  1. Select other sizes

Specifications

D 10
D1 M20
D2 33
F1 = springiness beginning in N 20
F2 = springiness end in N 34
F x 30° 2.8
H 10
L1 28
L2 12
L3 25
L 80
P 1.5
SW1 22