text.skipToContent text.skipToNavigation

KIPP Clamping levers with locating hole, non-adjustable Black Steel 5.8/plastic Zinc plated 8MM

  1. Art nr 58083.000.008
  2. EAN 4059245071494
  3. UBB 500689668241
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0175.208001

Price per 
-


Package: 15
Full Box only
X 8
Class 5.8
Color Black
Material Steel/plastic
Surface treatment Zinc plated
Info Material: Handle fibreglass reinforced plastic. Steel parts grade 5.8. Version: Handle in anthracite grey, steel parts zinc plated, blue passivated. Note: Non-adjustable clamping levers can be used for simple applications. Generally there must be enough space so that the lever can be turned 360°.
  1. Select other sizes

Specifications

A 65
A1 75
B 9
D1 18.3
D2 18.5
H 18
H2 36.5
H1 11
T1 14
X 8