text.skipToContent text.skipToNavigation

KIPP Clamping levers plastic grip, external thread Signal green Steel 5.8/plastic Black oxide M12X95X60

  1. Art nr 58096.120.060
  2. EAN 4059245108794
  3. UBB 500689708427
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0269.41286X60

Price per 
-


Package: 5
Full Box only
A 95
L 60
X M12
Class 5.8
Color Signal green
Material Steel/plastic
Surface treatment Black Oxide
Thread Metric thread
Info For many people the Novo·Grip clamping lever represents the key to secure and comfortable gripping. This lever provides a future-oriented and powerful solution for almost any operating and clamping problem. Material: Handle fibreglass reinforced plastic with die-cast zinc toothed ring. Steel parts grade 5.8. Version: Steel parts black oxidized.
  1. Select other sizes

Specifications

A 95
A1 109
B 13
D 19
D1 25.5
D2 27.5
H 43
H2 26
H3 61
H4 66
H1 10
Number of teeth 24
X M12