text.skipToContent text.skipToNavigation

KIPP Clamping levers plastic grip, external thread Signal green Steel 5.8/plastic Black oxide M12X110X35

  1. Art nr 58096.121.035
  2. EAN 4059245109418
  3. UBB 500689709094
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0269.51286X35

Price per 
-


Package: 5
Full Box only
A 110
L 35
X M12
Class 5.8
Color Signal green
Material Steel/plastic
Surface treatment Black Oxide
Thread Metric thread
Info For many people the Novo·Grip clamping lever represents the key to secure and comfortable gripping. This lever provides a future-oriented and powerful solution for almost any operating and clamping problem. Material: Handle fibreglass reinforced plastic with die-cast zinc toothed ring. Steel parts grade 5.8. Version: Steel parts black oxidized.
  1. Select other sizes

Specifications

A 110
A1 126
B 15.5
D 23
D1 30
D2 32.5
H 49
H2 33
H3 72
H4 77
H1 12
Number of teeth 26
X M12