text.skipToContent text.skipToNavigation

KIPP Clamping levers plastic grip, external thread Rape yellow Stainless steel 1.4305/plastic M16X110X30

  1. Art nr 58112.160.030
  2. EAN 4059245113156
  3. UBB 500689779618
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0270.51616X30

Price per 
-


Package: 3
Full Box only
A 110
L 30
X M16
Color Rape yellow
Material Stainless steel/plastic
Material technical 1.4305
Thread Metric thread
Info For many people the Novo·Grip clamping lever represents the key to secure and comfortable gripping. This lever provides a future-oriented and powerful solution for almost any operating and clamping problem. Material: Handle fibreglass reinforced plastic with die-cast zinc toothed ring. Steel parts stainless steel 1.4305. Version: Steel parts bright.
  1. Select other sizes

Specifications

A 110
A1 126
B 15.5
D 23
D1 30
D2 32.5
H 49
H2 33
H3 72
H4 77
H1 12
Number of teeth 26
X M16