text.skipToContent text.skipToNavigation

KIPP Clamping levers plastic grip, external thread Rape yellow Stainless steel 1.4305/plastic M10X80X60

  1. Art nr 58112.101.060
  2. EAN 4059245112548
  3. UBB 500689779048
  4. UNSPSC 31162807
  5. Manufacturer article nr  K0270.31016X60

Price per 
-


Package: 4
Full Box only
A 80
L 60
X M10
Color Rape yellow
Material Stainless steel/plastic
Material technical 1.4305
Thread Metric thread
Info For many people the Novo·Grip clamping lever represents the key to secure and comfortable gripping. This lever provides a future-oriented and powerful solution for almost any operating and clamping problem. Material: Handle fibreglass reinforced plastic with die-cast zinc toothed ring. Steel parts stainless steel 1.4305. Version: Steel parts bright.
  1. Select other sizes

Specifications

A 80
A1 91.5
B 11
D 16
D1 21.5
D2 23
H 37
H2 24
H3 53.5
H4 58
H1 10
Number of teeth 22
X M10